- Special Bore
- 1.1800 in Inside Diameter
- 3.5433 in Outside Diameter
- Bearing Steel
| Lubricant | Grease |
| O.D. Type | Spherical |
| Temperature Range [Max] | 300 °F |
| Outer Ring Width | 1.1878 in, 30.17 mm |
| Seal Type | Contacting Seal |
| Bore Type | Special |
| Material | Bearing Steel |
| Temperature Range [Min] | -20 °F |
| I.D. | 1.1800 in, 29.972 mm |
| Inner Ring Width | 1.188 in, 30.175 mm |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 3.5433 in, 90 mm |
| Series | Square Bore non-relubricable |
| Weight | 2.07 LB |
| EAN or UPC | 12001069625642 |

