- Cylindrical Bore
- 1.9380 in Inside Diameter
- 3.5433 in Outside Diameter
- Bearing Steel
| O.D. | 3.5433 in, 90 mm |
| Material | Bearing Steel |
| I.D. | 1.9380 in, 49.225 mm |
| Inner Ring Width | 1.1875 in, 30.162 mm |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 300 °F |
| Outer Ring Width | 1.1874 in, 30.16 mm |
| Series | Gang disc Standard non-relubricatable bearings |
| Lubricant | Grease |
| Weight | 1.52 LB |
| EAN or UPC | 12001069626014 |

