- Cylindrical Bore
- 2.9375 in Inside Diameter
- 3.5433 in Outside Diameter
- Bearing Steel
| Outer Ring Width | 1.3543 in, 34.4 mm |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| O.D. Type | cylindrical |
| Material | Bearing Steel |
| Temperature Range [Min] | -20 °F |
| I.D. | 2.9375 in, 74.613 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Temperature Range [Max] | 300 °F |
| O.D. | 3.5433 in, 90 mm |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Weight | 2.07 LB |
| EAN or UPC | 12001069626182 |

