- Special Bore
- 1.1800 in Inside Diameter
- 3.1496 in Outside Diameter
- Bearing Steel
| Bore Type | Special |
| I.D. | 1.1800 in, 29.972 mm |
| Seal Type | Contacting Seal |
| Inner Ring Width | 1.4378 in, 36.52 mm |
| Material | Bearing Steel |
| O.D. | 3.1496 in, 80 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -20 °F |
| Series | Square Bore non-relubricable |
| O.D. Type | Spherical |
| Outer Ring Width | 1.1878 in, 30.17 mm |
| Temperature Range [Max] | 300 °F |
| Lubricant | Grease |
| Weight | 1.48 LB |
| EAN or UPC | 12001069626632 |

