- Cylindrical Bore
- 1.5005 in Inside Diameter
- 3.1496 in Outside Diameter
- Bearing Steel
| O.D. Type | Spherical |
| Seal Type | Contacting Seal |
| Outer Ring Width | 0.7087 in, 18 mm |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| Temperature Range [Min] | -20 °F |
| I.D. | 1.5005 in, 38.113 mm |
| Material | Bearing Steel |
| Temperature Range [Max] | 300 °F |
| Series | Round Bore Non_relubricable |
| Inner Ring Width | 1.688 in, 42.875 mm |
| O.D. | 3.1496 in, 80 mm |
| Weight | 1.34 LB |
| EAN or UPC | 12001069997374 |

