- Special Bore
- 1.3760 in Inside Diameter
- 3.1496 in Outside Diameter
- Bearing Steel
| Seal Type | Contacting Seal |
| O.D. Type | Cylindrical |
| Series | Hex Bore |
| Bore Type | Special |
| Temperature Range [Min] | -20 °F |
| I.D. | 1.3760 in, 34.950 mm |
| O.D. | 3.1496 in, 80 mm |
| Outer Ring Width | 0.8268 in, 21 mm |
| Lubricant | Grease |
| Inner Ring Width | 1.438 in, 36.525 mm |
| Temperature Range [Max] | 300 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Material | Bearing Steel |
| Weight | 1.26 LB |
| EAN or UPC | 12001069627790 |

