- Cylindrical Bore
- 1.4961 in Inside Diameter
- 3.1496 in Outside Diameter
- Bearing Steel
| Bore Type | Cylindrical |
| Inner Ring Width | 1.4173 in, 36 mm |
| Outer Ring Width | 0.8661 in, 22 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| O.D. | 3.1496 in, 80 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Series | Gang disc Standard non-relubricatable bearings |
| I.D. | 1.4961 in, 38 mm |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -20 °F |
| Weight | 1.257 LB |
| EAN or UPC | 12001069627554 |

