- Special Bore
- 1.1800 in Inside Diameter
- 3.1496 in Outside Diameter
- Bearing Steel
| Outer Ring Width | 0.7087 in, 18 mm |
| Inner Ring Width | 1.688 in, 42.875 mm |
| Material | Bearing Steel |
| I.D. | 1.1800 in, 29.972 mm |
| Temperature Range [Max] | 300 °F |
| Series | Specials |
| Bore Type | Special |
| Temperature Range [Min] | -20 °F |
| O.D. | 3.1496 in, 80 mm |
| Lubricant | None |
| O.D. Type | Cylindrical |
| Weight | 1.43 LB |
| EAN or UPC | 12001069627318 |

