- 2.5000 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Outer Ring Width | 1.142 in, 29 mm |
| Material | Bearing Steel |
| Inner Ring Width | 2.937 in, 74.6 mm |
| Series | UCX |
| I.D. | 2.5000 in, 63.500 mm |
| Radial Internal Clearance | C3 |
| Weight | 4.87 LB |
| EAN or UPC | 12001069708048 |

