- 2.4375 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
| Outer Ring Width | 1.063 in, 27 mm |
| Series | UCX |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| I.D. | 2.4375 in, 61.913 mm |
| Inner Ring Width | 2.563 in, 65.1 mm |
| Radial Internal Clearance | C3 |
| Weight | 4.36 LB |
| EAN or UPC | 12001069708116 |

