- 2.1875 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
| Outer Ring Width | 1.063 in, 27 mm |
| Bore Type | Cylindrical |
| I.D. | 2.1875 in, 55.563 mm |
| Material | Bearing Steel |
| Inner Ring Width | 2.563 in, 65.1 mm |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| Series | UCX |
| Weight | 3.95 LB |
| EAN or UPC | 12001069708284 |

