- 1.9375 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
| Material | Bearing Steel |
| I.D. | 1.9375 in, 49.213 mm |
| Inner Ring Width | 2.189 in, 55.6 mm |
| Series | UCX |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.984 in, 25 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Weight | 2.69 LB |
| EAN or UPC | 12001069708352 |

