- 1.5000 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
| Rolling Element | Ball |
| Outer Ring Width | 0.866 in, 22 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| I.D. | 1.5000 in, 38.1 mm |
| Series | UCX |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Weight | 1.76 LB |
| EAN or UPC | 12001069708598 |

