- 1.4375 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
| Material | Bearing Steel |
| Inner Ring Width | 1.937 in, 49.2 mm |
| I.D. | 1.4375 in, 36.513 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Series | UCX |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.866 in, 22 mm |
| Weight | 1.63 LB |
| EAN or UPC | 12001069708666 |

