- 1.1250 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
| Material | Bearing Steel |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Series | UCX |
| I.D. | 1.1250 in, 28.575 mm |
| Outer Ring Width | 0.748 in, 19 mm |
| Inner Ring Width | 1.689 in, 42.9 mm |
| Radial Internal Clearance | C3 |
| Weight | 1.01 LB |
| EAN or UPC | 12001069709038 |

