- 1 in Inside Diameter
- Cylindrical Bore
- Medium Duty
- Set Screw Locking
| I.D. | 1 in, 25.4 mm |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Outer Ring Width | 0.709 in, 18 mm |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.5 in, 38.1 mm |
| Series | UCX |
| Bore Type | Cylindrical |
| Weight | 0.82 LB |
| EAN or UPC | 12001069709106 |

