
- Cast Iron Housing
- Set Screw Locking
Thread Depth | 13/16 in |
Series | UCHA |
Seal Type | Contacting Seal And Non-Contacting Seal |
Housing Material | Cast Iron |
Thread Size | NPSM-1 |
Weight | 5.31 LB |
EAN or UPC | 12001067670460 |

Thread Depth | 13/16 in |
Series | UCHA |
Seal Type | Contacting Seal And Non-Contacting Seal |
Housing Material | Cast Iron |
Thread Size | NPSM-1 |
Weight | 5.31 LB |
EAN or UPC | 12001067670460 |