- 1.5000 in Inside Diameter
- Standard Duty
- Set Screw Locking
| Housing Material | Cast Iron |
| I.D. | 1.5000 in, 38.1 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Series | UCC |
| Lubricant | Grease |
| Rolling Element | Ball |
| Weight | 2.73 LB |
| EAN or UPC | 12001069725250 |

