- 1.4375 in Inside Diameter
- Standard Duty
- Set Screw Locking
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Lubricant | Grease |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Inner Ring Width | 1.689 in, 42.9 mm |
| I.D. | 1.4375 in, 36.513 mm |
| Housing Material | Cast Iron |
| Seal Material | Nitrile Rubber (NBR) |
| Series | UCC |
| Weight | 1.014 LB |
| EAN or UPC | 12001069725328 |

