- 1.2500 in Inside Diameter
- Standard Duty
- Set Screw Locking
| Inner Ring Width | 1.689 in, 42.9 mm |
| Series | UCC |
| Lubricant | Grease |
| Rolling Element | Ball |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 1.2500 in, 31.75 mm |
| Material | Bearing Steel |
| Housing Material | Cast Iron |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Weight | 2.072 LB |
| EAN or UPC | 12001067696064 |

