- Standard Duty
- Set Screw Locking
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 1.5 in, 38.1 mm |
| Material | Bearing Steel |
| Lubricant | Grease |
| Housing Material | Cast Iron |
| Series | UCC |
| Rolling Element | Ball |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Weight | 1.808 LB |
| EAN or UPC | 12001067696200 |

