- 1 in Inside Diameter
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 1.339 in, 34 mm |
| Material | Bearing Steel |
| Housing Material | Cast Iron |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| I.D. | 1 in, 25.4 mm |
| Series | UCC |
| Weight | 2.205 LB |
| EAN or UPC | 12001067974322 |

