- 0.9375 in Inside Diameter
- Standard Duty
- Set Screw Locking
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 0.9375 in, 23.813 mm |
| Series | UCC |
| Inner Ring Width | 1.339 in, 34 mm |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Lubricant | Grease |
| Rolling Element | Ball |
| Housing Material | Cast Iron |
| Material | Bearing Steel |
| Weight | 1.433 LB |
| EAN or UPC | 12001067696378 |

