- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball |
| Outer Ring Width | 1.339 in, 34 mm |
| Series | UC |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 3.374 in, 85.7 mm |
| Material | Bearing Steel |
| Weight | 7.937 LB |
| EAN or UPC | 12001069725632 |

