- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Series | UC |
| Outer Ring Width | 1.26 in, 32 mm |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Inner Ring Width | 3.252 in, 82.6 mm |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Weight | 6.52 LB |
| EAN or UPC | 12001067696750 |

