Skip to content Skip to navigation menu
Standard Duty Cylindrical Bore Set Screw Bearing Insert

UC215-46

Standard Duty Cylindrical Bore Set Screw Bearing Insert
Item #115690517
  • 2.8750 in Inside Diameter
  • Cylindrical Bore
  • Standard Duty
  • Set Screw Locking
Standard Duty Cylindrical Bore Set Screw Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.8750 in Inside Diameter
  • Cylindrical Bore
  • Standard Duty
  • Set Screw Locking
I.D. 2.875 in
Material Bearing Steel
Outer Ring Width 1.181 in, 30 mm
Inner Ring Width 3.063 in, 77.8 mm
Duty Standard-Duty
Series UC
Radial Internal Clearance C3
Inch/Metric Inch Bore
Rolling Element Ball Bearing
Bore Type Round Bore
Weight 5.093 LB
EAN or UPC 12001067697054
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison