- 1.6875 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| I.D. | 1.6875 in, 42.863 mm |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Material | Bearing Steel |
| Outer Ring Width | 0.866 in, 22 mm |
| Series | UC |
| Weight | 1.63 LB |
| EAN or UPC | 12001069727094 |

