- 0.8750 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| I.D. | 0.8750 in, 22.225 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.591 in, 15 mm |
| Series | UC |
| Inner Ring Width | 1.339 in, 34 mm |
| Weight | 0.51 LB |
| EAN or UPC | 12001069729692 |

