Skip to content Skip to navigation menu
Standard Duty Cylindrical Bore Set Screw Bearing Insert

UC204-12

Standard Duty Cylindrical Bore Set Screw Bearing Insert
Item #114139811
  • 0.7500 in Inside Diameter
  • Cylindrical Bore
  • Standard Duty
  • Set Screw Locking
Standard Duty Cylindrical Bore Set Screw Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.7500 in Inside Diameter
  • Cylindrical Bore
  • Standard Duty
  • Set Screw Locking
Outer Ring Width 0.591 in, 15 mm
Rolling Element Ball Bearing
Inner Ring Width 1.22 in, 31 mm
Radial Internal Clearance C3
Material Bearing Steel
Bore Type Round Bore
I.D. 0.750 in
Series UC
Duty Standard-Duty
Inch/Metric Inch Bore
Weight 0.35 LB
EAN or UPC 12001060087050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison