- 0.5000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Series | UC |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Inner Ring Width | 1.22 in, 31 mm |
| Outer Ring Width | 0.591 in, 15 mm |
| Radial Internal Clearance | C3 |
| I.D. | 0.5000 in, 12.7 mm |
| Bore Type | Cylindrical |
| Weight | 0.42 LB |
| EAN or UPC | 12001067700600 |

