- 3.4375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Series | SER |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 1.937 in, 49.2 mm |
| Rolling Element | Ball Bearing |
| Inner Ring Width | 3.374 in, 85.7 mm |
| I.D. | 3.4375 in |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Material | Bearing Steel |
| Weight | 7.98 LB |
| EAN or UPC | 12001067702512 |

