- 2.9375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.5 in, 38.1 mm |
| Inner Ring Width | 3.063 in, 77.8 mm |
| I.D. | 2.9375 in, 74.613 mm |
| Series | SER |
| Weight | 5.47 LB |
| EAN or UPC | 12001069731022 |

