- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Series | SER |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Rolling Element | Ball Bearing |
| Material | Bearing Steel |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 1.094 in, 27.8 mm |
| Weight | 2.01 LB |
| EAN or UPC | 12001069731954 |

