- 2.2500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Material | Bearing Steel |
| Series | SER |
| Inner Ring Width | 2.563 in, 65.1 mm |
| Rolling Element | Ball |
| Outer Ring Width | 1.252 in, 31.8 mm |
| Radial Internal Clearance | C3 |
| I.D. | 2.2500 in, 57.150 mm |
| Bore Type | Cylindrical |
| Weight | 5.6 LB |
| EAN or UPC | 12001067702680 |

