- 2.1875 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Series | SER |
| Material | Bearing Steel |
| Bore Type | Round Bore |
| I.D. | 2.1875 in |
| Outer Ring Width | 1.189 in, 30.2 mm |
| Inner Ring Width | 2.189 in, 55.6 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Inch Bore |
| Weight | 2.6 LB |
| EAN or UPC | 12001069731190 |

