- 1.9375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Material | Bearing Steel |
| Outer Ring Width | 1.126 in, 28.6 mm |
| Series | SER |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| I.D. | 1.9375 in |
| Inner Ring Width | 2.031 in, 51.6 mm |
| Weight | 2.45 LB |
| EAN or UPC | 12001069731336 |

