- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Inner Ring Width | 1.5 in, 38.1 mm |
| Series | SER |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C3 |
| Duty | Standard-Duty |
| Outer Ring Width | 0.874 in, 22.2 mm |
| Bore Type | Round Bore |
| Material | Bearing Steel |
| Rolling Element | Ball Bearing |
| Weight | 0.93 LB |
| EAN or UPC | 12001069732494 |

