- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.752 in, 19.1 mm |
| Material | Bearing Steel |
| Series | SER |
| Inner Ring Width | 1.374 in, 34.9 mm |
| Rolling Element | Ball |
| Weight | 0.48 LB |
| EAN or UPC | 12001069733002 |

