- 1.2500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Outer Ring Width | 0.874 in, 22.2 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| I.D. | 1.2500 in, 31.75 mm |
| Series | SER |
| Inner Ring Width | 1.5 in, 38.1 mm |
| Weight | 0.93 LB |
| EAN or UPC | 12001067974490 |

