Skip to content Skip to navigation menu
Standard Duty Cylindrical Bore Set Screw Bearing Insert

SER-20MM

Standard Duty Cylindrical Bore Set Screw Bearing Insert
Item #114139237
  • Cylindrical Bore
  • Standard Duty
  • Set Screw Locking
Standard Duty Cylindrical Bore Set Screw Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore
  • Standard Duty
  • Set Screw Locking
Duty Standard-Duty
Outer Ring Width 0.626 in, 15.9 mm
Inch/Metric Metric Bore
Radial Internal Clearance C3
Series SER
Rolling Element Ball Bearing
Bore Type Round Bore
Material Bearing Steel
Inner Ring Width 1.22 in, 31 mm
Weight 1.28 LB
EAN or UPC 12001069612918
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison