- 1.1250 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| Outer Ring Width | 0.874 in, 22.2 mm |
| Bore Type | Round Bore |
| I.D. | 1.125 in |
| Inner Ring Width | 1.5 in, 38.1 mm |
| Series | SER |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball Bearing |
| Weight | 0.93 LB |
| EAN or UPC | 12001060145460 |

