- 0.8750 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Outer Ring Width | 0.752 in, 19.1 mm |
| Radial Internal Clearance | C3 |
| Series | SER |
| Inner Ring Width | 1.374 in, 34.9 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 0.8750 in, 22.225 mm |
| Weight | 0.66 LB |
| EAN or UPC | 12001069733552 |

