- 0.6250 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Material | Bearing Steel |
| Inner Ring Width | 1.22 in, 31 mm |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| I.D. | 0.6250 in, 15.875 mm |
| Outer Ring Width | 0.626 in, 15.9 mm |
| Series | SER |
| Weight | 0.44 LB |
| EAN or UPC | 12001060150488 |

