- 0.5000 in Inside Diameter
- 2.5311 in Outside Diameter
- Standard Duty
- Set Screw Locking
| Series | RCSM |
| Housing Width | 1 in |
| Locking Device | Setscrew Locking Collar |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| Lubricant | Grease |
| O.D. | 2.531 in |
| Housing Material | Rubber |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 0.886 in, 22.5 mm |
| I.D. | 0.500 in |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Weight | 0.419 LB |
| EAN or UPC | 12001069992492 |

