- 1.2500 in Inside Diameter
- 3.0937 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| O.D. | 3.0937 in, 78.58 mm |
| Inner Ring Width | 1.406 in, 35.7 mm |
| I.D. | 1.2500 in, 31.75 mm |
| Series | RCSM |
| Rolling Element | Ball |
| Housing Material | Rubber |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Housing Width | 1 3/16 in |
| Weight | 1.323 LB |
| EAN or UPC | 12001067794074 |

