- 1.1875 in Inside Diameter
- 3.0937 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Housing Width | 1 3/16 in |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| Inner Ring Width | 1.406 in, 35.7 mm |
| O.D. | 3.094 in |
| Inch/Metric | Inch Bore |
| Seal Material | Nitrile Rubber (NBR) |
| Series | RCSM |
| Locking Device | Eccentric Locking Collar |
| I.D. | 1.1875 in |
| Rolling Element | Ball Bearing |
| Housing Material | Rubber |
| Weight | 0.551 LB |
| EAN or UPC | 12001069901098 |

