- 1.1875 in Inside Diameter
- 3.0937 in Outside Diameter
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Series | RCSM |
| Rolling Element | Ball Bearing |
| Inner Ring Width | 38.1 in, 38.1 mm |
| Housing Material | Rubber |
| I.D. | 1.1875 in |
| Seal Material | Nitrile Rubber (NBR) |
| Housing Width | 1 3/16 in |
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| O.D. | 3.094 in |
| Weight | 1.058 LB |
| EAN or UPC | 12001069754342 |

