
- 1.1250 in Inside Diameter
- 3.0937 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
Inner Ring Width | 1.406 in, 35.7 mm |
Housing Width | 1 3/16 in |
O.D. | 3.0937 in, 78.58 mm |
Lubricant | Grease |
Seal Material | Nitrile Rubber (NBR) |
Rolling Element | Ball |
Seal Type | Contacting Seal |
Housing Material | Rubber |
I.D. | 1.1250 in, 28.575 mm |
Series | RCSM |
Weight | 1.323 LB |
EAN or UPC | 12001067794210 |
