- 0.9375 in Inside Diameter
- 2.5311 in Outside Diameter
- Standard Duty
- Set Screw Locking
| Inner Ring Width | 1.063 in, 27 mm |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 2.5311 in, 64.29 mm |
| Lubricant | Grease |
| Housing Width | 1 in |
| Series | RCSM |
| Housing Material | Rubber |
| Seal Type | Contacting Seal |
| I.D. | 0.9375 in, 23.813 mm |
| Rolling Element | Ball |
| Weight | 0.485 LB |
| EAN or UPC | 12001067780282 |

