
- 0.7500 in Inside Diameter
- 2.5311 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
I.D. | 0.7500 in, 19.05 mm |
Lubricant | Grease |
Inner Ring Width | 1.22 in, 31 mm |
O.D. | 2.5311 in, 64.29 mm |
Housing Width | 1 in |
Seal Material | Nitrile Rubber (NBR) |
Seal Type | Contacting Seal |
Housing Material | Rubber |
Rolling Element | Ball |
Series | RCSM |
Weight | 0.46 LB |
EAN or UPC | 12001069900794 |
